Flange gasket A CU 8x5,5x1

  • ERIKS:10003127
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
5.5 mm
Outer Diameter
8 mm
Thickness
1 mm
Material
Copper