Flange gasket A CU 7,5x5x1

  • ERIKS:10003125
  • Manufacturer:74152100
Image 1
Save to list

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
1 mm
Ring material
Copper
Internal diameter
5 mm
Outer diameter
7.5 mm