Flange gasket A CU 60x52x2,5

  • ERIKS:10003273
  • Manufacturer:74152100
Image 1
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

Sold per: 100Min. order: 100

55 In stock - Estimated delivery date 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
52 mm
Outer Diameter
60 mm
Thickness
2.5 mm
Material
Copper