Flange gasket A CU 57x50x2

  • ERIKS:10003272
  • Manufacturer:74152100
Image 1
Save to list

€4.55/ pieceexcl. VAT

€5.51incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
50 mm
Outer Diameter
57 mm
Thickness
2 mm
Material
Copper