Flange gasket A CU 55x48x2

  • ERIKS:10003271
  • Manufacturer:74152100
Image 1
Save to list

€4.26/ pieceexcl. VAT

€5.15incl. VAT

433 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
48 mm
Outer Diameter
55 mm
Thickness
2 mm
Material
Copper