Flange gasket A CU 51x44x2

  • ERIKS:10003269
  • Manufacturer:74152100
Image 1
Save to list

€3.04/ pieceexcl. VAT

€3.68incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
44 mm
Outer Diameter
51 mm
Thickness
2 mm
Material
Copper