Flange gasket A CU 51x42x2

  • ERIKS:10003268
  • Manufacturer:74152100
Image 1
Save to list

€7.60/ pieceexcl. VAT

€9.19incl. VAT

Sold per: 100Min. order: 100

160 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
42 mm
Outer Diameter
51 mm
Thickness
2 mm
Material
Copper