Flange gasket A CU 44x38x2

  • ERIKS:10003263
  • Manufacturer:74152100
Image 1
Save to list

€4.26/ pieceexcl. VAT

€5.15incl. VAT

Sold per: 100Min. order: 100

628 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
38 mm
Outer Diameter
44 mm
Thickness
2 mm
Material
Copper