Flange gasket A CU 42x36x2

  • ERIKS:10003261
  • Manufacturer:74152100
Image 1
Save to list

€1.23/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
36 mm
Outer Diameter
42 mm
Thickness
2 mm
Material
Copper