Flange gasket A CU 42x34x1

  • ERIKS:10003259
  • Manufacturer:74152100
Image 1
Save to list

€3.04/ pieceexcl. VAT

€3.68incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
34 mm
Outer Diameter
42 mm
Thickness
1 mm
Material
Copper