Flange gasket A CU 40x32x2

  • ERIKS:10003255
  • Manufacturer:74152100
Image 1
Save to list

€2.76/ pieceexcl. VAT

€3.34incl. VAT

60 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
32 mm
Outer Diameter
40 mm
Thickness
2 mm
Material
Copper