Flange gasket A CU 39x33x2

  • ERIKS:10003254
  • Manufacturer:74152100
Image 1
Save to list

€2.76/ pieceexcl. VAT

€3.35incl. VAT

Sold per: 100Min. order: 100

13100 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2 mm
Ring material
Copper
Internal diameter
33 mm
Outer diameter
39 mm