Flange gasket A CU 39x33x1

  • ERIKS:10003253
  • Manufacturer:74152100
Image 1
Save to list

€2.76/ pieceexcl. VAT

€3.35incl. VAT

Sold per: 100Min. order: 100

82 In stock - Estimated delivery date 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
33 mm
Outer Diameter
39 mm
Thickness
1 mm
Material
Copper