Flange gasket A CU 39x27x0,5

  • ERIKS:10003250
  • Manufacturer:74152100
Image 1
Save to list

€6.97/ pieceexcl. VAT

€8.44incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
0.5 mm
Ring material
Copper
Internal diameter
27 mm
Outer diameter
39 mm