Flange gasket A CU 38x32x2

  • ERIKS:10003249
  • Manufacturer:74152100
Image 1
Save to list

€2.76/ pieceexcl. VAT

€3.35incl. VAT

Sold per: 100Min. order: 100

6350 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2 mm
Ring material
Copper
Internal diameter
32 mm
Outer diameter
38 mm