Flange gasket A CU 36x30x2

  • ERIKS:10003247
  • Manufacturer:74152100
Image 1
Save to list

€2.59/ pieceexcl. VAT

€3.14incl. VAT

Sold per: 100Min. order: 100

39360 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2 mm
Ring material
Copper
Internal diameter
30 mm
Outer diameter
36 mm