Flange gasket A CU 36x28x2

  • ERIKS:10003245
  • Manufacturer:74152100
Image 1
Save to list

€3.21/ pieceexcl. VAT

€3.88incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2 mm
Ring material
Copper
Internal diameter
28 mm
Outer diameter
36 mm