Flange gasket A CU 35x28x1

  • ERIKS:10003243
  • Manufacturer:74152100
Image 1
Save to list

€1.58/ pieceexcl. VAT

€1.91incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
28 mm
Outer Diameter
35 mm
Thickness
1 mm
Material
Copper