Flange gasket A CU 35x27x2

  • ERIKS:10003242
  • Manufacturer:74152100
Image 1
Save to list

€2.59/ pieceexcl. VAT

€3.14incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
27 mm
Outer Diameter
35 mm
Thickness
2 mm
Material
Copper