Flange gasket A CU 34x28x2

  • ERIKS:10003241
  • Manufacturer:74152100
Image 1
Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 100Min. order: 100

8150 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2 mm
Ring material
Copper
Internal diameter
28 mm
Outer diameter
34 mm