Flange gasket A CU 34x26x1,5

  • ERIKS:10003239
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
26 mm
Outer Diameter
34 mm
Thickness
1.5 mm
Material
Copper