Flange gasket A CU 33x28x1

  • ERIKS:10003237
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
28 mm
Outer Diameter
33 mm
Thickness
1 mm
Material
Copper