Flange gasket A CU 32x27x2

  • ERIKS:10003235
  • Manufacturer:74152100
Image 1
Save to list

€1.62/ pieceexcl. VAT

€1.96incl. VAT

3383 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
27 mm
Outer Diameter
32 mm
Thickness
2 mm
Material
Copper