Flange gasket A CU 32x26x2

  • ERIKS:10003234
  • Manufacturer:74152100
Image 1
Save to list

€1.84/ pieceexcl. VAT

€2.23incl. VAT

34720 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
26 mm
Outer Diameter
32 mm
Thickness
2 mm
Material
Copper