Flange gasket A CU 32x21x1,5

  • ERIKS:10003231
  • Manufacturer:74152100
Image 1
Save to list

€3.36/ pieceexcl. VAT

€4.06incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
21 mm
Outer Diameter
32 mm
Thickness
1.5 mm
Material
Copper