Flange gasket A CU 30x23x2

  • ERIKS:10003226
  • Manufacturer:74152100
Image 1
Save to list

€3.14/ pieceexcl. VAT

€3.80incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
23 mm
Outer Diameter
30 mm
Thickness
2 mm
Material
Copper