Flange gasket A CU 28x22x1,5

  • ERIKS:10003220
  • Manufacturer:74152100
Image 1
Save to list

€1.23/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 100Min. order: 100

18 In stock - Estimated delivery date 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
22 mm
Outer Diameter
28 mm
Thickness
1.5 mm
Material
Copper