Flange gasket A CU 27x22x1,5

  • ERIKS:10003214
  • Manufacturer:74152100
Image 1
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Sold per: 100Min. order: 100

27500 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
22 mm
Outer Diameter
27 mm
Thickness
1.5 mm
Material
Copper