Flange gasket A CU 27x21x1,5

  • ERIKS:10003211
  • Manufacturer:74152100
Image 1
Save to list

€1.23/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
21 mm
Outer Diameter
27 mm
Thickness
1.5 mm
Material
Copper