Flange gasket A CU 25x17x2

  • ERIKS:10003204
  • Manufacturer:74152100
Image 1
Save to list

€3.04/ pieceexcl. VAT

€3.68incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
17 mm
Outer Diameter
25 mm
Thickness
2 mm
Material
Copper