Flange gasket A CU 24x20x1,5

  • ERIKS:10003201
  • Manufacturer:74152100
Image 1
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Sold per: 100Min. order: 100

12228 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
1.5 mm
Ring material
Copper
Internal diameter
20 mm
Outer diameter
24 mm