Flange gasket A CU 23x18x1,5

  • ERIKS:10003194
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.85incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
18 mm
Outer Diameter
23 mm
Thickness
1.5 mm
Material
Copper