Flange gasket A CU 23x17x1,5

  • ERIKS:10003193
  • Manufacturer:74152100
Image 1
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Sold per: 100Min. order: 100

45222 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
17 mm
Outer Diameter
23 mm
Thickness
1.5 mm
Material
Copper