Flange gasket A CU 22x18x1,5

  • ERIKS:10003192
  • Manufacturer:74152100
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

31800 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
18 mm
Outer Diameter
22 mm
Thickness
1.5 mm
Material
Copper