Flange gasket A CU 22x11x1

  • ERIKS:10068488
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
1 mm
Ring material
Copper
Internal diameter
11 mm
Outer diameter
22 mm