Flange gasket A CU 21x16x1

  • ERIKS:10003181
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

300 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
16 mm
Outer Diameter
21 mm
Thickness
1 mm
Material
Copper