Flange gasket A CU 20x16x1

  • ERIKS:10003178
  • Manufacturer:74152100
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
16 mm
Outer Diameter
20 mm
Thickness
1 mm
Material
Copper