Flange gasket A CU 15x10x1

  • ERIKS:10003146
  • Manufacturer:74152100
Image 1
Save to list

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 100Min. order: 100

1535 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
10 mm
Outer Diameter
15 mm
Thickness
1 mm
Material
Copper