Flange gasket A CU 14x10x1,5

  • ERIKS:10003144
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

5222 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
1.5 mm
Ring material
Copper
Internal diameter
10 mm
Outer diameter
14 mm