Flange gasket A CU 14,5x11,5x1

  • ERIKS:10003145
  • Manufacturer:74152100
Image 1
Save to list

€4.15/ pieceexcl. VAT

€5.02incl. VAT

Sold per: 100Min. order: 100

69 In stock - Estimated delivery date 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
11.5 mm
Outer Diameter
14.5 mm
Thickness
1 mm
Material
Copper