Flange gasket A CU 12x8x1,5

  • ERIKS:10003135
  • Manufacturer:74152100
Image 1
Save to list

€0.46/ pieceexcl. VAT

€0.55incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
8 mm
Outer Diameter
12 mm
Thickness
1.5 mm
Material
Copper