Flange gasket A CU 12x8x1

  • ERIKS:10003134
  • Manufacturer:74152100
Image 1
Save to list

€0.46/ pieceexcl. VAT

€0.55incl. VAT

Sold per: 100Min. order: 100

41184 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
8 mm
Outer Diameter
12 mm
Thickness
1 mm
Material
Copper