
€245.16/ pieceexcl. VAT
€296.64incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHFF |
Material | AISI 316 |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092 PN16 |
Connection termination size | DN65 |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN63 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |