
€201.18/ pieceexcl. VAT
€243.43incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3311 |
Type | KU 3311 |
Material | Aluminium |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092 PN10 |
Connection termination size | DN125 |
Elbow angle | 0 ° |
Hose ID (DN) | DN110 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |