



€129.20/ pieceexcl. VAT
€156.33incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 906 |
Norm | EN (DIN) |
Construction type | Inclined |
Housing material | Brass |
Nominal inner diameter | 2" (50) |
Connection | External thread (BSPP) |
Connection 2 | External thread (BSPP) |
Lug distance | 888888 mm |
Pressure rating | PN16 |
Face to Face length | 888888 mm |
Operation | Hand wheel, rising with rising stem |
Type of bonnet | Screwed |
Sealing | NBR |
Spindle material | G-CuZn37Pb |
Material bonnet | Brass |
Actuator material | EN-JL1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 60 °C |
Maximum pressure difference at 20 °C | 16 bar |