Fire fighting valve Type: 905 Bronze/NBR Inclined Lug distance: 81mm PN16 External thread (BSPP) 2" (50)

  • ERIKS:11811744
Image 1
Image 2
Image 1
Image 2
Save to list

€649.20/ pieceexcl. VAT

€785.53incl. VAT

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
905
Norm
EN (DIN)
Construction type
Inclined
Housing material
Bronze
Material quality
CC491K (RG5)
Surface protection
Standard manufacturers coating
Nominal inner diameter
2" (50)
Connection
External thread (BSPP)
Connection 2
Storz coupling
Lug distance
81 mm
Pressure rating
PN16
Face to Face length
888888 mm
Operation
Hand wheel, rising with rising stem
Type of bonnet
Screwed
Colour
Red, RAL3000
Sealing
NBR
Material disc
Brass
Spindle material
CuZn35Ni (SoMs59)
Material bonnet
CuZn39Pb3 (CW614N)
Material storz coupling
Brass
Actuator material
EN-JL1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
16 bar