Fire fighting valve Type: 902 Bronze/NBR Straight Lug distance: 31mm PN16 Internal thread (BSPP) 1" (25)

  • ERIKS:12035738
Image 1
Image 2
Image 1
Image 2
Save to list

€317.20/ pieceexcl. VAT

€383.81incl. VAT

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
902
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
CC491K (RG5)
Surface protection
Standard manufacturers coating
Nominal inner diameter
1" (25)
Connection
Internal thread (BSPP)
Connection 2
Storz coupling
Lug distance
31 mm
Pressure rating
PN16
Face to Face length
888888 mm
Operation
Hand wheel, rising with rising stem
Type of bonnet
Screwed
Colour
Red, RAL3000
Sealing
NBR
Material disc
Brass
Spindle material
CuZn35Ni (SoMs59)
Material bonnet
CuZn39Pb3 (CW614N)
Material storz coupling
Brass
Actuator material
EN-JL1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
16 bar