



€706.80/ pieceexcl. VAT
€855.23incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 901 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 2.1/2" (65) |
Connection | External thread (BSPP) |
Connection 2 | Storz coupling |
Lug distance | 81 mm |
Pressure rating | PN16 |
Face to Face length | 888888 mm |
Operation | Hand wheel, rising with rising stem |
Type of bonnet | Screwed |
Colour | Red, RAL3000 |
Sealing | NBR |
Material disc | Brass |
Spindle material | CuZn35Ni (SoMs59) |
Material bonnet | CuZn39Pb3 (CW614N) |
Material storz coupling | Brass |
Actuator material | EN-JL1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 60 °C |
Maximum pressure difference at 20 °C | 16 bar |