Filament tape 50mx19mm colourless

  • ERIKS:12970690
  • Manufacturer:4026359102000
Image 1
Filament tape

•    Extremely tear-resistant and strong adhesive
PP filament tape, glass-fibre-reinforced with synthetic rubber glue.
•     Applications
Binding, packing, securing pallets.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
19 mm
Length
50 m
Thickness
15 mm
Colour
Transparent