



€16.73/ pieceexcl. VAT
€20.24incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 580 |
Thread size metric (M..) | 24 |
Material | Carbon steel |
Surface protection | Untreated |
Inner diameter of eye | 50 mm |
Material quality | C15 (steel) |